Motion
CEM3583T
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #00531918
MFR #CEM3583T
Price$2,125.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #00531918
MFR #CEM3583T

Mfr description
1-1/2 3600 CEM3583T TEFC 230/460 143TC
  • Inverter Ready;NEMA Premium Efficiency;Rigid Base;C-Face;TEFC Enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,125.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.0400 in, 331.21 mm
  • Overall Length C Dimension
    13.03 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    57 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;Reversible Shaft Rotation
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    1.9 A @ 460 V; 3.8 A @ 230 V; 4.0 A @ 208 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Assembly Box Mounting
    F1
  • Base RPM
    3500 rpm
  • Description
    HP:1.5, F#143TC, RPM:3500, 230/460V, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.8 A;1.9 A
  • Full Load Current
    1.90 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CEM3583T
  • Manufacturer Product Page
  • Model
    0520M
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Foot
  • Nameplate
    CEM3583T
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CURUSEEV, NEMA PREMIUM, ROHS COMPLIANT
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568134184
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)