Motion
CEM3586T
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
MI ITEM #00531924
MFR #CEM3586T
Price$1,723.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
MI ITEM #00531924
MFR #CEM3586T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,723.60/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    13.03 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    64 lbs

Details

  • Amps @ Voltage
    2.5 A @ 460 V; 5.0 A @ 230 V; 5.3 A @ 208 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3490 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568134221
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
CEM3586T 2 3600 230/460 145TC TEFC
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
  • Inverter ready per NEMA standard MG 1 Part 31.4.4.2
  • Three-year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought