Motion
CEM3769T
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 3515 rpm Base, Continuous Duty
Mi Item #00531940
MFR #CEM3769T
Price$3,296.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 3515 rpm Base, Continuous Duty
Mi Item #00531940
MFR #CEM3769T

Mfr description
CEM3769T 7.5 3600 230/460 213TC TEFC
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,296.15/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.20 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    180 lbs

Details

  • Amps @ Voltage
    9.0 A @ 460 V; 18.8 A @ 208 V; 18.0 A @ 230 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3515 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.60 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568134344
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)