Motion
CEM3770T
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00531943
MFR #CEM3770T
Price$3,149.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00531943
MFR #CEM3770T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,149.26/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.20 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    170 lbs

Details

  • Amps @ Voltage
    19.0 A @ 230 V; 19.8 A @ 208 V; 9.5 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568134368
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
7-1/2 1800 CEM3770T TEFC 230/460 213TC
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
  • Inverter ready per NEMA standard MG 1 Part 31.4.4.2
  • Three-year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought