Motion
CEM2333T
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00531953
MFR #CEM2333T
Price$5,074.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00531953
MFR #CEM2333T

Mfr description
CEM2333T 15 1800 230/460 254TC TEFC
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,074.42/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    23.78 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    275 lbs

Details

  • Amps @ Voltage
    18.1 A @ 460 V; 36.2 A @ 230 V; 38.0 A @ 208 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1765 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.50 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568134122
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)