Motion
SD4B150T64Y

Lincoln Motors
SD4B150T64Y

Leeson General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00532636
MFR #SD4B150T64Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD4B150T64Y

Leeson General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00532636
MFR #SD4B150T64Y

Mfr description
150 1800 LM13817 ODP 460 444T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    318
  • Frame Size
    444T
  • Motor Length Less Shaft
    21.27 in
  • Opposite Drive End Bearing Size
    315
  • Service Factor
    1.25
  • Shaft Diameter
    3.3750 in
  • Weight
    1277 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1788 rpm
  • Description Keyword
    150 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    Nameplated for 50 Hz operation 3-year warranty on Premium efficient motors Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Rolled steel UL recognized and CSA certified, Premium efficient ratings Inverter-rated
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    170.0 A
  • Full Load Efficiency
    95.8 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    G
  • kW
    112 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720003022
  • Motor Horsepower
    150 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    BC
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    150 HP, 460 V, Open Drip Proof (ODP)
  • Standards Met
    CE,CSA,UL
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    150 HP, 460 V, Open Drip Proof (ODP)
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    785843138171
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)