Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension12.47 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight32 lbs
Details
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Full Load Current3.40 / 1.70 A
- Full Load Efficiency78.50 %
- Motor Horsepower1 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeResilient Base
- Product TypeDefinite Purpose Motors
- Synchronous Rpm1800 rpm
Overview
Mfr description
1 1800 RHM3116 ODP 208-230/460 56