Motion
UCC5700
Farm Duty - Universal Crop Dryer Motor - 5 hp, 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00532770
MFR #UCC5700
List Price$2,274.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Universal Crop Dryer Motor - 5 hp, 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00532770
MFR #UCC5700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,274.09/each for your price

Overview

Mfr description
5 3600 UCC5700 OAO 230 184TZ

Specifications

  • Motor Category
    Universal Crop Dryer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp, 7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184TZ
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    19.50–29.00 A
  • Full Load Efficiency
    79.00 %
  • Amps @ Voltage
    19.5 A @ 230 V
  • Description Keyword
    7 hp / 5 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.38 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.6040
  • Weight
    74 lbs
  • Applications
    Specifically engineered for use on vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122365
  • Additional Details
    TEAO design prevents entrance of rodents, insects and other foreign matter. High full load efficiency for reduced operating cost. No mechanical switch to wear. No noise and vibration from regeneration. Less sensitive to voltage variations. Soft start. Thermostats. Epoxy paint. 1.00 Service Factor. Class F insulation.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text