Motion
UCCE345
Farm Duty - Universal Crop Dryer Motor - 4-1/2 hp / 3 hp, 3600 rpm, 1 ph, 230 V, 184Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00532771
MFR #UCCE345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Universal Crop Dryer Motor - 4-1/2 hp / 3 hp, 3600 rpm, 1 ph, 230 V, 184Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00532771
MFR #UCCE345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 3600 UCCE345 TEAO 230 184Z

Specifications

  • Motor Category
    Universal Crop Dryer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    4-1/2 hp / 3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184Z
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    13.00–17.00 A
  • Full Load Efficiency
    82.00 %
  • Amps @ Voltage
    13.0 A @ 230 V
  • Description Keyword
    4-1/2 hp / 3 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.88 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.40.6040
  • Weight
    75 lbs
  • Applications
    Specifically engineered for use on vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    TEAO design prevents entrance of rodents, insects and other foreign matter. High full load efficiency for reduced operating cost. No mechanical switch to wear. No noise and vibration from regeneration. Less sensitive to voltage variations. Soft start. Thermostats. Epoxy paint. 1.00 Service Factor. Class F insulation.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text