Motion
MVM3461C-50
IEC Frame AC Motor - 0.37 kW, 1500 rpm, 3 ph, 230/400 V, D71C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Footless Mount
Mi Item #00532785
MFR #MVM3461C-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.37 kW, 1500 rpm, 3 ph, 230/400 V, D71C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Footless Mount
Mi Item #00532785
MFR #MVM3461C-50

Mfr description
.37KW/.50HP 1500 MVM3461C-50 TEFC 230/40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    D71C
  • Overall Length C Dimension
    10.49 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.94 in
  • Weight
    26 lbs

Details

  • Base RPM
    1500 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • kW
    0.37 kW
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)