Motion
MVM3558D-50
IEC Frame AC Motor - 1.50 kW, 1500 rpm, 3 ph, 230/400 V, D90LD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Footless Mount
Mi Item #00532795
MFR #MVM3558D-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.50 kW, 1500 rpm, 3 ph, 230/400 V, D90LD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Footless Mount
Mi Item #00532795
MFR #MVM3558D-50

Mfr description
1.5KW/2HP 1500 MVM3558D-50 TEFC 230/400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    D90LD
  • Overall Length C Dimension
    14.66 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.19 in
  • Weight
    59 lbs

Details

  • Base RPM
    1500 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    80.00 %
  • kW
    1.50 kW
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    Footless
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)