Motion
MVM3710D-50
IEC Frame AC Motor - 5.60 kW, 1500 rpm, 3 ph, 400 V, D132SD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Footless Mount
MI ITEM #00532801
MFR #MVM3710D-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 5.60 kW, 1500 rpm, 3 ph, 400 V, D132SD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Footless Mount
MI ITEM #00532801
MFR #MVM3710D-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5.5KW/7.5HP 1500 MVM3710D-50 TEFC 400 D1

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    5.60 kW
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    400 V
  • Frame Size
    D132SD
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1500 rpm
  • Full Load Efficiency
    85.50 %
  • Shaft Diameter
    2.0000 in
  • Overall Length C Dimension
    19.40 in
  • Service Factor
    1.00
  • Weight
    143 lbs
  • Mounting Type
    Footless
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text