Motion
GC24316
AC Right Angle Gear Motor - 11 :1 Ratio, 1/12 hp, 110/115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Foot Mount, 0.93 A - Full Load Current
MI ITEM #00532853
MFR #GC24316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 11 :1 Ratio, 1/12 hp, 110/115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Foot Mount, 0.93 A - Full Load Current
MI ITEM #00532853
MFR #GC24316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/12 148 GC24316 TENV 115
  • Permaglide sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/12 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/115 V
  • Gear Ratio
    11 :1
  • Output RPM
    148.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.93 A
  • Full Load Torque
    25 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, UR
  • Mounting Type
    Foot
  • Weight
    10.00 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    781568202081
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text