Motion
4137
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 1/4 hp hp, 90/130 V, 60.0 rpm rpm, TENV, Continuous Duty
MI ITEM #00533102
MFR #4137
Price$974.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 1/4 hp hp, 90/130 V, 60.0 rpm rpm, TENV, Continuous Duty
MI ITEM #00533102
MFR #4137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$974.13/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overhung Load
    120 lbs
  • Weight
    16.80 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.90 A
  • Full Load Torque
    104 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90/130 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • NEMA Frame
    42A
  • Output RPM
    60.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
4137 GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought