Motion
4037
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 130 V, 2500 rpm rpm, TENV
Mi Item #00533131
MFR #4037
Price$556.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 130 V, 2500 rpm rpm, TENV
Mi Item #00533131
MFR #4037

Mfr description
4037 MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$556.83/each

Specifications

Details

  • Base RPM
    2500 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Full Load Torque
    135 in
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Standards Met
    CE, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)