1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BODINE ELECTRIC CO.
0041
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/29 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #
00533133
MFR #
0041
Price
$331.82
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
DC Motors
BODINE ELECTRIC CO. 0041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BODINE ELECTRIC CO.
0041
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/29 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #
00533133
MFR #
0041
Mfr description
0041 MOTOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$331
.82
/each
Add to Cart
Specifications
Details
Base RPM
2500 rpm
DC Armature Voltage
130 V
Enclosure Type
TENV
Full Load Torque
14 in
Insulation Class
F
Manufacturer Catalog
Click here
Motor Family
Permanent Magnet
Motor Horsepower
1/29 hp
Motor Type
Brushed
Standards Met
CE, CSA, UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items