Motion
0043
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/17 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #00533134
MFR #0043
Price$453.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/17 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #00533134
MFR #0043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$453.73/each

Specifications

Details

  • Base RPM
    2500 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Full Load Torque
    24 in
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/17 hp
  • Motor Type
    Brushed
  • Standards Met
    CE, CSA, UL

Overview

Mfr description
0043 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought