Motion
0293
General Purpose Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3400 rpm Base, Face Mount
MI ITEM #00533140
MFR #0293
Your Price$400.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3400 rpm Base, Face Mount
MI ITEM #00533140
MFR #0293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$400.62/each(List $460.71)

Overview

Mfr description
0293 MOTOR
  • Totally enclosed IP-20 rating
  • Fan cooled for high output power
  • Class "B" insulation system operated within Class "A" limits to prolong winding and lubricant life
  • Aluminum center ring and end shields for high thermal efficiency and light weight
  • Permanently lubricated, noise tested ball bearings
  • Locked bearing design minimizes shaft endplay

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/7 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3400 rpm
  • Mounting Type
    Face
  • Description Keyword
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    20
  • Weight
    9 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text