Motion
0670
AC Right Angle Gear Motor - 5 :1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 2.10 A - Full Load Current
MI ITEM #00533179
MFR #0670
Your Price$918.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 5 :1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 2.10 A - Full Load Current
MI ITEM #00533179
MFR #0670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$918.57/each(List $1,056.35)

Overview

Mfr description
0670 GEARMOTOR

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    5 :1
  • Output RPM
    300.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    2.10 A
  • Full Load Torque
    23 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    1
  • NEMA Frame
    42R
  • Overhung Load
    180 lbs
  • Mounting Type
    Foot
  • Capacitor
    494 00034 Required (Sold Separately)
  • Weight
    15.50 lbs
  • Harmonization Code
    8501.40.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text