Motion
850
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, Chassis
Mi Item #00533187
MFR #850
Price$375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, Chassis
Mi Item #00533187
MFR #850

Mfr description
0850 CONTROLLER
  • Operates off 115 Volt AC line
  • Filtered DC output for cooler motor operation, longer brush life, lower audible noise, and wider speed range
  • Dip switches to easily calibrate control for different motor sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.42/each

Specifications

Dimensions

  • Weight
    4.00 lbs

Details

  • Additional Details
    Rated for continuous operation in 50° C ambient with no additional heat sink. Designed to be mounted in separate enclosure supplied by user. Drives Bodine 130 Volt permanent magnet DC motors. Drives 90 Volt "SCR duty" and 130 Volt "PWM duty" permanent magnet DC motors made by other manufacturers.
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    2.3 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-52
  • Enclosure Type
    Chassis
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog
  • Horsepower
    1/3 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/3 hp
  • Peak Current
    4.6 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)