Motion
1681
AC Parallel Gear Motor - 20:1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 0.78 A - Full Load Current
MI ITEM #00533329
MFR #1681
Your Price$1,062.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 20:1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 0.78 A - Full Load Current
MI ITEM #00533329
MFR #1681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,062.23/each(List $1,221.56)

Overview

Mfr description
1681 GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/7 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Supply Voltage
    230 V
  • Gear Ratio
    20:1
  • Output RPM
    70.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.78 A
  • Full Load Torque
    99 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    3
  • NEMA Frame
    42R
  • Overhung Load
    300 lbs
  • Mounting Type
    Face
  • Capacitor
    494 01002 Required (Sold Separately)
  • Weight
    15.30 lbs
  • Harmonization Code
    8501.40.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text