Motion
3373
Parallel Brushless DC Gearmotor - Parallel Shaft, 120 :1 Ratio, 1/5 hp, 130 V, 21.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00533471
MFR #3373
Your Price$1,243.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushless DC Gearmotor - Parallel Shaft, 120 :1 Ratio, 1/5 hp, 130 V, 21.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00533471
MFR #3373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,243.10/each(List $1,491.73)

Overview

Mfr description
3373 BRUSHLESS DC
  • Brushless motor for high torque, smaller size, and no maintenance
  • Unvented gear housing
  • Industrial lip type seals on motor and output shafts
  • Needle bearings throughout for increased radial load capacity and long life
  • Permanently lubricated gearing utilizing semi-fluid grease for long life
  • Selectively hardened all steel helical gearing for quietness and high output to size ratio

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Parallel
  • Input Horsepower
    1/5 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    120 :1
  • Output RPM
    21.0 rpm
  • Full Load Torque
    350 in/lb
  • Full Load Current
    1.60 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    34B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    4
  • Overall Depth
    4.64 in
  • Overall Height
    4.64 in
  • Overall Width
    6.629 in
  • Overhung Load
    195 lbs
  • Mounting Type
    Face
  • Overall Dimensions
    6.629 x 4.64 x 4.64 in
  • Weight
    11.00 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text