1-800-526-9328Support Center
Motion
3912
DC Drive - 3/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, NEMA 12
MI ITEM #00533497
MFR #3912
List Price$1,352.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 3/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, NEMA 12
MI ITEM #00533497
MFR #3912

Availability:
Limited Inventory
List Price$1,352.21/each for your price
Shipping

Overview

Mfr description
3912 CONTROL
  • Operates from 115 Volt AC line
  • Filtered DC output results in cooler operation of the motor
  • Unique Smart Reverse™ circuit allows remote control of motor direction.
  • NEMA 12 enclosure for environmental protection
  • Dynamic braking for quicker stops
  • 12 pulse/revolution tach output provides indication of motor speed
  • Red LED indicates control shutdown due to a fault condition
  • Speed can be adjusted manually using a potentiometer on enclosure
  • DIP switches set the current limit so that the same control model can drive any size Bodine motor
  • Inherent closed loop system maintains a 1% maximum change in motor speed from 0-100% of rated load when operated at rated speed
  • Toggle switch on enclosure indicates AC power on/off
  • Lamp on enclosure indicates AC power on
  • Rotary switch on enclosure to select motor direction
  • Fuse holders for line and motor fuses (fuses included)
  • AC line cable and motor cable are factory-installed

Specifications

  • Additional Details
    Extended 2-year system warranty when a Bodine gearmotor/motor and control are purchased together. Rated for 40° C ambient. Drives 130V Bodine Brushless DC Motors. Two ways of mounting: face mounting using self-tapping screws on back surface, or flange mounting by installing four brackets (included). Model 3912 for 2500 rpm motors. The maximum recommended distance between the control and the motor should not exceed 12 ft. (3.5 m).
  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Dynamic
  • Braking
    Yes
  • Product Type
    DC Drives
  • Continuous Current
    3 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-52
  • Enclosure Type
    NEMA 12
  • Feedback Type
    Hall Sensor
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Horsepower
    3/8 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    3/8 hp
  • Peak Current
    6 A
  • Standards Met
    UL, CSA
  • Weight
    9, 7.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text