Motion
0621
Holding Torque Motor - 1/300 hp, 1500 rpm, 1 ph, 115 V, KCI Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1580 rpm Base, Face Mount, Continuous Duty
Mi Item #00533669
MFR #0621
Price$267.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holding Torque Motor - 1/300 hp, 1500 rpm, 1 ph, 115 V, KCI Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1580 rpm Base, Face Mount, Continuous Duty
Mi Item #00533669
MFR #0621

Mfr description
0621 MOTOR
  • Will operate satisfactorily on 50 or 60 Hz
  • Special rotor provides excellent performance for holding, winding, and tensioning applications
  • Special windings can provide locked rotor or reverse torque intermittently at rated voltage or continuously at reduced voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.06/each

Specifications

Dimensions

  • Frame Size
    KCI
  • Weight
    2.25 lbs

Details

  • Additional Details
    Capacitor is included with motor. Face mounting is standard.
  • Base RPM
    1580 rpm
  • Capacitor
    494 01047 - Included
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.74 A
  • Full Load Torque
    7 in-oz
  • Harmonization Code
    8501.40.2040
  • Insulation Class
    A
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Holding Torque Motor
  • Motor Horsepower
    1/300 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Overhung Load Capacity
    0 lb
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)