Motion
0632
Holding Torque Motor - 1/300 hp, 1500 rpm, 1 ph, 115 V, 48R Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1560 rpm Base, Face Mount, Continuous Duty
MI ITEM #00533675
MFR #0632
Your Price$532.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holding Torque Motor - 1/300 hp, 1500 rpm, 1 ph, 115 V, 48R Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1560 rpm Base, Face Mount, Continuous Duty
MI ITEM #00533675
MFR #0632

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$532.80/each(List $735.26)

Overview

Mfr description
0632 MOTOR
  • Will operate satisfactorily on 50 or 60 Hz
  • Special rotor provides excellent performance for holding, winding, and tensioning applications
  • Special windings can provide locked rotor or reverse torque intermittently at rated voltage or continuously at reduced voltage
  • Totally enclosed, non-ventilated IP-20 rating
  • Permanently lubricated, noise tested ball bearings
  • Locked bearing design minimizes shaft endplay

Specifications

  • Motor Category
    Holding Torque Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/300 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48R
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1560 rpm
  • Full Load Torque
    65 in-oz
  • Insulation Class
    B
  • IP Rating
    IP20
  • Standards Met
    CSA, CURUS, ROHS, UL
  • Capacitor
    494 01107 - Not Included
  • Overhung Load Capacity
    0 lb
  • Harmonization Code
    8501.40.2040
  • Weight
    20 lbs
  • Additional Details
    Capacitor is not included with motor. Face mounting is standard. Motor also includes base mount.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Face
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text