Motion
0705
General Purpose Motor - 1/450 hp, 1500 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1550 rpm Base, Face Mount
Mi Item #00533724
MFR #0705
Price$233.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/450 hp, 1500 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1550 rpm Base, Face Mount
Mi Item #00533724
MFR #0705

Mfr description
0705 MOTOR
  • Totally enclosed, non-ventilated IP-20 rating
  • Permanently lubricated, noise tested ball bearings
  • Three-wire winding simplifies reversing circuitry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.12/each

Specifications

Dimensions

  • Frame Size
    K-2
  • Weight
    1.60 lbs

Details

  • Base RPM
    1550 rpm
  • Description Keyword
    1/450 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/450 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)