Motion
0714
General Purpose Motor - 1/450 hp, 1200 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1200 rpm Base, Face Mount
MI ITEM #00533730
MFR #0714
Your Price$303.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/450 hp, 1200 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1200 rpm Base, Face Mount
MI ITEM #00533730
MFR #0714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.83/each(List $349.40)

Overview

Mfr description
0714 MOTOR
  • Totally enclosed, non-ventilated IP-20 rating
  • Permanently lubricated, noise tested ball bearings
  • Three-wire winding simplifies reversing circuitry
  • Impedance protected to prevent current overload (motor can be stalled indefinitely without overheating)
  • High slip versions for increased starting torque

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/450 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1200 rpm
  • Mounting Type
    Face
  • Description Keyword
    1/450 hp
  • Insulation Class
    B
  • IP Rating
    20
  • Weight
    1.90 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text