Motion
0718
AC Parallel Gear Motor - 18 :1 Ratio, 1/450 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 0.08 A - Full Load Current
MI ITEM #00533734
MFR #0718
List Price$558.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 18 :1 Ratio, 1/450 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 0.08 A - Full Load Current
MI ITEM #00533734
MFR #0718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$558.05/each for your price

Overview

Mfr description
0718 GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/450 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    18 :1
  • Output RPM
    86.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.08 A
  • Full Load Torque
    21 in-oz
  • Insulation Class
    A
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    2
  • NEMA Frame
    K2
  • Overhung Load
    20 lbs
  • Mounting Type
    Face
  • Capacitor
    494 00046 included
  • Weight
    2.30 lbs
  • Harmonization Code
    8501.10.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text