Motion
0723
AC Parallel Gear Motor - 180:1 Ratio, 1/700 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.07 A - Full Load Current
MI ITEM #00533739
MFR #0723
Price$410.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 180:1 Ratio, 1/700 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.07 A - Full Load Current
MI ITEM #00533739
MFR #0723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$410.60/each

Specifications

Dimensions

  • Gear Ratio
    180:1
  • Overhung Load
    20 lbs
  • Weight
    2.20 lbs

Details

  • Capacitor
    494 00045 included
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.07 A
  • Full Load Torque
    95 in-oz
  • Harmonization Code
    8501.10.3000
  • Input Horsepower
    1/700 hp
  • Insulation Class
    A
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • NEMA Frame
    K2
  • Output RPM
    9.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V

Overview

Mfr description
0723 GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought