Motion
816
DC Drive - 1/17 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, NEMA 12
MI ITEM #00533787
MFR #816
List Price$1,261.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/17 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-52 Rated, 50/60 Hz, NEMA 12
MI ITEM #00533787
MFR #816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,261.43/each for your price

Overview

Mfr description
0816 CONTROLLER
  • Operates off 115 Volt AC line, 50/60 Hz
  • Filtered DC output for cooler motor operation, longer brush life, lower audible noise, and wider speed range
  • Dip switches to easily calibrate control for different motor sizes
  • Line voltage and temperature compensation minimizes speed drift
  • NEMA 12 enclosure for environmental protection
  • Trim pots on PC board to adjust torque limit, minimum speed limit, maximum speed limit, acceleration time, and speed regulation
  • Speed can be adjusted manually using speed pot mounted on enclosure
  • Terminal block inside enclosure for quick line and motor connection
  • Back EMF feedback maintains better than 2% speed regulation
  • Fuse holders for line and motor inside enclosure (both fuses supplied)

Specifications

  • Horsepower
    1/17 hp
  • Drive Input Voltage
    115 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-52
  • Function Of Controller
    Run/Stop/Jog
  • Product Type
    DC Drives
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    NEMA 12
  • Max Horsepower
    1/17 hp
  • Continuous Current
    0.5 A
  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Additional Details
    Rated for continuous operation in 40° ambient with no additional heat sink. Drives Bodine 130V Permanent Magnet DC Motors. Drives 90V "SCR duty" and 130V "PWM duty" permanent magnet DC motors made by other manufacturers.
  • Standards Met
    UL, CSA
  • Weight
    8.00 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text