Motion
4435
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #00533834
MFR #4435
Your Price$683.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #00533834
MFR #4435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$683.87/each(List $786.44)

Overview

Mfr description
4435 MOTOR

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/4 hp
  • DC Armature Voltage
    130 V
  • Base RPM
    2500 rpm
  • Enclosure Type
    TENV
  • Full Load Torque
    101 in
  • Insulation Class
    F
  • Standards Met
    CE, CSA, UL
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text