Motion
L3613T
General Purpose Motor - 1-1/2 hp, 1200 rpm, 1 ph, 115 V, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00533920
MFR #L3613T
Price$3,741.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1200 rpm, 1 ph, 115 V, 230 V, 184T Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00533920
MFR #L3613T

Mfr description
L3613T 1.5 1140 TEFC 115/208-230 184T
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,741.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.5600 in
  • Overall Length C Dimension
    16.56 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    78 lbs

Details

  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.2 A @ 230 V; 8.6 A @ 208 V; 16.4 A @ 115 V
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Description
    1.5HP, 1140RPM, 1PH, 60HZ, 184T, 3634LC, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.20 A
  • Full Load Efficiency
    73.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    L3613T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568100615
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)