Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension12.85 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight29 lbs
Details
- Additional DetailsUL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
- Amps @ Voltage6.0 A @ 115 V; 3.2 A @ 208 V; 3.0 A @ 230 V
- ApplicationsIdeal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Base RPM1725 rpm
- Description Keyword1/3 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current3.00 A
- Full Load Efficiency60.00 %
- Group & ClassDivision 1, Class I - Group D, Class II - Group F & G
- Harmonization Code8501.40.4040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower1/3 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Mounting TypeFoot
- NEMA Design ClassN
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL, UR
- Synchronous Rpm1800 rpm
- Temperature CodeT3C
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)