Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension10.25 in
- Service Factor1.25
- Shaft Diameter0.6250 in
- Weight23 lbs
Details
- Additional DetailsCopper windings, ball bearings and heavy duty steel or cast iron frames.
- Amps @ Voltage2.4 A @ 208 V; 2.0 A @ 230 V; 1.0 A @ 460 V
- ApplicationsPumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
- Description Keyword1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current1.00 A
- Full Load Efficiency74.00 %
- Harmonization Code8501.51.4040
- Instructional Video
- Insulation ClassB
- IP Rating22/44
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Horsepower1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- NEMA Design ClassB
- Product TypeGeneral Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Type Of BearingBall
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)