Motion
MVM3542D-5
IEC Frame AC Motor - 0.56 kW, 1800 rpm, 3 ph, 575 V, D80D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footless Mount
MI ITEM #00533999
MFR #MVM3542D-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.56 kW, 1800 rpm, 3 ph, 575 V, D80D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footless Mount
MI ITEM #00533999
MFR #MVM3542D-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    D80D
  • Overall Length C Dimension
    11.73 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.19 in

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    75.50 %
  • kW
    0.56 kW
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Footless
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
.75HP/.56KW 1800 MVM3542D-5 575 D80D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought