Motion
MVM3545C
IEC Frame AC Motor - 0.75 kW, 3600 rpm, 3 ph, 230/460 V, D80C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Face Mount, Continuous Duty
Mi Item #00534000
MFR #MVM3545C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.75 kW, 3600 rpm, 3 ph, 230/460 V, D80C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Face Mount, Continuous Duty
Mi Item #00534000
MFR #MVM3545C

Mfr description
1HP/.75KW 3600 MVM3545C 208-230/460 D80C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    D80C
  • Overall Length C Dimension
    11.11 in
  • Service Factor
    1.25
  • Shaft Diameter
    19 mm
  • Weight
    24 lbs

Details

  • Additional Details
    IEC-B14 face mounting. Conduit box mounted F-2. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box.
  • Amps @ Voltage
    4.1 A @ 208 V; 3.6 A @ 230 V; 1.8 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B14 face mounting replacements.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80 A
  • Full Load Efficiency
    75.50 %
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    54
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Face
  • NEMA Design Class
    B
  • Product Type
    IEC Frame Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)