Motion
MVM3554C
IEC Frame AC Motor - 1.10 kW, 1800 rpm, 3 ph, 208-230/460 V, D90SC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Face Mount, Continuous Duty
MI ITEM #00534013
MFR #MVM3554C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.10 kW, 1800 rpm, 3 ph, 208-230/460 V, D90SC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Face Mount, Continuous Duty
MI ITEM #00534013
MFR #MVM3554C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP/1.1KW 1800 MVM3554C 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    1.10 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    D90SC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    2.40 A
  • Full Load Efficiency
    84.00 %
  • Amps @ Voltage
    5.1 A @ 208 V; 4.8 A @ 230 V; 2.4 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    13.75 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UR
  • Harmonization Code
    8501.52.4000
  • Weight
    40 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B14 face mounting replacements.
  • Additional Details
    IEC-B14 face mounting. Conduit box mounted F-2. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Face
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text