Motion
5K33KN92A
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00534055
MFR #5K33KN92A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00534055
MFR #5K33KN92A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 1800RPM K194 TENV 230/460V 48 3PH
  • Motor will accept a C-face kit

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    48
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    1.2 A
  • Full Load Current
    1.20 / 0.60 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    67.5 %
  • KVA Code
    M
  • kW
    0.19 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    N/R
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    5.41 in
  • Overall Length C Dimension
    9.19 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    15 lbs
  • Manufacturer Upc Number
    722856013880
  • UPC_NO
    722856013880
  • Manufacturer Product Page
  • Technical Specifications
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 48 Frame, TENV
  • Spec Sheet
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 48 Frame, TENV
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text