Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - Oil Field Motor - 15 hp, 1200 rpm, 3 ph, 230/460/796 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1125 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00534066
MFR #OF3415T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
OF3415T 15 1125 OPEN 230/460/796 284T

Specifications

  • Motor Category
    Oil Field Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Description Keyword
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460/796 V
  • Frame Size
    284T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1125 rpm
  • Full Load Amps
    46 / 23 / 13.3 A
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    46.0 A @ 230 V; 23.0 A @ 460 V; 13.3 A @ 796 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz; 796 V @ 60 Hz
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    23.44 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.52.4000
  • Weight
    314 lbs
  • Applications
    Beam pumping units, punch presses and other high cyclic load applications requiring high torque and high slip.
  • Additional Details
    High slip Nema Design D electrical designs. Open Drip Proof enclosures available with heavy-gauge steel and cast iron frames. Totally enclosed Fan cooled cast iron construction enclosures. F-2 position conduit box. Rodent screens on open motors, Severe Duty features on Totally enclosed motors. Shaft slinger, Normally closed thermostats, Corrosion resistant epoxy finish.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text