Motion
PCL1327M
Pressure Washer Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56HCY Frame, ODTF Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534075
MFR #PCL1327M
Price$1,822.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56HCY Frame, ODTF Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534075
MFR #PCL1327M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,822.24/each

Specifications

Dimensions

  • Frame Size
    56HCY
  • Overall Length C Dimension
    14.11 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    58 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Amps @ Voltage
    24.0 A @ 208 V; 23.0 A @ 230 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODTF (Open Drip-Proof Tandem Fan)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.00 A
  • Full Load Efficiency
    74.20 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112595
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
PCL1327M 5 3450 ODTF 208-230 56HCY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought