Motion
PCL3515M
Pressure Washer Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00534078
MFR #PCL3515M
Price$1,744.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00534078
MFR #PCL3515M

Mfr description
PCL3515M 2 3450 TEFC 115/230 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,744.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.2300 in, 336.04 mm
  • Overall Length C Dimension
    13.24 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    43 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.8 A @ 230 V; 17.6 A @ 115 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Description
    2HP, 3450RPM, 1PH, 60HZ, 56C, 3524LC, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.60 / 8.80 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PCL3515M
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112410
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)