Motion
PL1327M
Pressure Washer Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56/56H Frame, ODTF Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534085
MFR #PL1327M
List Price$1,924.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56/56H Frame, ODTF Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534085
MFR #PL1327M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,924.43/each for your price

Overview

Mfr description
PL1327M 5 3450 ODTF 208-230 56/56H

Specifications

  • Motor Category
    Pressure Washer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56/56H
  • Enclosure Type
    ODTF
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Manual
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Capacitor Start;Capacitor Run
  • KVA Code
    F
  • Full Load Efficiency
    74.20 %
  • Amps @ Voltage
    24.0 A @ 208 V; 23.0 A @ 230 V
  • Description
    5HP, 3450RPM, 1PH, 60HZ, 56/56H, 3535LC, ODTF
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.81 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.40.6040
  • Weight
    57 lbs
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Hp
    5 hp
  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568112526
  • Manufacturer Catalog Number
    PL1327M
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Overall Length
    13.7900 in, 350.26 mm
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text