Motion
RM3108A
Blower/Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00534098
MFR #RM3108A
Price$861.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00534098
MFR #RM3108A

Mfr description
RM3108A 0.5 1725 OPEN 208-230/460 56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.99/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.97 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Amps @ Voltage
    2.3 A @ 208 V; 1.8 A @ 230 V; 0.9 A @ 460 V
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Base RPM
    1725 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.00 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568120958
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)