Motion
UCC7100
Farm Duty - Universal Crop Dryer Motor - 7-1/2 hp, 10 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534111
MFR #UCC7100
Your Price$2,177.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Universal Crop Dryer Motor - 7-1/2 hp, 10 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, OAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534111
MFR #UCC7100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,177.67/each(List $2,504.32)

Overview

Mfr description
UCC7100 7.5 3450 OPEN 230 184TZ

Specifications

  • Motor Category
    Universal Crop Dryer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp, 7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184TZ
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    28.00–39.00 A
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    28.0 A @ 230 V
  • Description Keyword
    10 hp / 7-1/2 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.88 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.6040
  • Weight
    83 lbs
  • Applications
    Specifically engineered for use on vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122372
  • Additional Details
    TEAO design prevents entrance of rodents, insects and other foreign matter. High full load efficiency for reduced operating cost. No mechanical switch to wear. No noise and vibration from regeneration. Less sensitive to voltage variations. Soft start. Thermostats. Epoxy paint. 1.00 Service Factor. Class F insulation.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text