Overview
Mfr description
5 3600 UCCE570 230 184TZ
Specifications
- Motor CategoryUniversal Crop Dryer Motor
- Motor Phase1 ph
- Motor Horsepower7 hp / 5 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage230 V
- Frame Size184TZ
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Current19.00–28.00 A
- Full Load Efficiency84.00 %
- Amps @ Voltage19.0 A @ 230 V
- Description Keyword7 hp / 5 hp
- Volts @ Frequency230 V @ 60 Hz
- Shaft Diameter1.1250 in
- Overall Length C Dimension16.88 in
- Service Factor1.00
- Frame MaterialSteel
- Insulation ClassF
- Standards MetCSA, UR
- Harmonization Code8501.40.6040
- Weight87 lbs
- ApplicationsSpecifically engineered for use on vane axial fan crop dryers.
- Manufacturer Catalog
- Manufacturer Product Page
- Additional DetailsTEAO design prevents entrance of rodents, insects and other foreign matter. High full load efficiency for reduced operating cost. No mechanical switch to wear. No noise and vibration from regeneration. Less sensitive to voltage variations. Soft start. Thermostats. Epoxy paint. 1.00 Service Factor. Class F insulation.
- Wiring Diagram
- Instructional Video
- Mounting TypeFoot
- Product TypeFarm Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data