Specifications
Dimensions
- Frame Size215Z
- Overall Length C Dimension17.44 in
- Service Factor1.00
- Shaft Diameter1.1250 in
- Weight106 lbs
Details
- Additional DetailsTEAO design prevents entrance of rodents, insects and other foreign matter. High full load efficiency for reduced operating cost. No mechanical switch to wear. No noise and vibration from regeneration. Less sensitive to voltage variations. Soft start. Thermostats. Epoxy paint. 1.00 Service Factor. Class F insulation.
- Amps @ Voltage30.0 A @ 230 V
- ApplicationsSpecifically engineered for use on vane axial fan crop dryers.
- Description Keyword10-1/2 hp / 7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current30.00 A
- Full Load Efficiency84.00 %
- Harmonization Code8501.40.6040
- Instructional Video
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryUniversal Crop Dryer Motor
- Motor Horsepower10-1/2 hp / 7-1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage230 V
- Mounting TypeFoot
- Product TypeFarm Duty Motors
- Standards MetCSA, UR
- Synchronous Rpm3600 rpm
- Thermal ProtectionThermostat
- Type Of BearingBall
- Volts @ Frequency230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Overview
Mfr description
UCCE7510 7.5 3450 TEAO 230 215Z