Motion
UCME570
Farm Duty - Vane Axial Grain Dryer Motor - 5 hp, 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 184TZ Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534119
MFR #UCME570
Your Price$1,427.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Vane Axial Grain Dryer Motor - 5 hp, 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 184TZ Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00534119
MFR #UCME570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,427.00/each(List $1,962.84)

Overview

Mfr description
5 3600 UCME570 208-230/460 184TZ

Specifications

  • Motor Category
    Grain Dryer Motor (Vane Axial)
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp, 7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    184TZ
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    18.00 / 9.00 A
  • Full Load Efficiency
    84.00 %
  • Amps @ Voltage
    9.0 A @ 460 V; 19.0 A @ 208 V; 18.0 A @ 230 V
  • Description Keyword
    7-1/2 hp / 5 hp
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.38 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    66 lbs
  • Applications
    Vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122242
  • Additional Details
    Shaft 3/4” longer than NEMA standard, shaft keyed, drilled and tapped with internal 1/4-20 tap 1” deep. Thermostats. Epoxy paint. TEAO motors have sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text