Motion
VFDL3612TM
Farm Duty - General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534138
MFR #VFDL3612TM
Your Price$2,592.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534138
MFR #VFDL3612TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,592.93/each(List $2,981.87)

Overview

Mfr description
VFDL3612TM 5 1725 TEFC 230 184TC

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Hz
    60 Hz
  • Base RPM
    1725 rpm
  • Electrical Type
    Capacitor Start;Capacitor Run
  • KVA Code
    H
  • Full Load Amps
    21 A
  • Full Load Current
    23.00 A
  • Full Load Efficiency
    80.00 %
  • Amps @ Voltage
    23.0 A @ 230 V
  • Motor Poles
    4
  • Description Keyword
    5 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Voltage
    230 V
  • Overall Length C Dimension
    18.33 in
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Hp
    5 hp
  • Harmonization Code
    8501.40.6040
  • Weight
    102 lbs
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568154281
  • Manufacturer Catalog Number
    VFDL3612TM
  • Additional Details
    Sealed ball bearings, lubricated with high temperature moistureresistant grease. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Condensation drains, gasketed cast conduit boxes. Epoxy paint protects motor from harsh environments.
  • Model
    36A012W547G1
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Footless
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text