Motion
VL3501-50
General Purpose Motor - 1/3 hp, 1500 rpm, 1 ph, 110 V, 220 V, 56C Frame, TEFC Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
MI ITEM #00534139
MFR #VL3501-50
Your Price$978.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1500 rpm, 1 ph, 110 V, 220 V, 56C Frame, TEFC Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
MI ITEM #00534139
MFR #VL3501-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$978.21/each(List $1,124.94)

Overview

Mfr description
VL3501-50 0.33 1425 TEFC 110/220 56C

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    110 V, 220 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Base RPM
    1425 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    3.20 A
  • Full Load Efficiency
    59.00 %
  • Amps @ Voltage
    6.4 A @ 110 V; 3.2 A @ 220 V
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.35 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    UR, CE, CSA
  • Weight
    24 lbs
  • Applications
    Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply.
  • Additional Details
    CE certified. Heavy gauge steel frame construction, pressure-cast aluminum endplates with machined steel bearing inserts for extended bearing life.
  • Harmonization Code
    8501.40.4040
  • UPC_NO
    781568154618
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text