Specifications
Dimensions
- Frame Size56C
- Overall Length C Dimension17.42 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight75 lbs
Details
- Additional DetailsUL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single and Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Fixed speed sine wave operation only. No Drip Cover.
- Amps @ Voltage8.0 A @ 230 V; 16.0 A @ 115 V
- ApplicationsIdeal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Base RPM1725 rpm
- Description Keyword1-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current8.00 A
- Full Load Efficiency75.00 %
- Group & ClassDivision 1, Class I - Group D
- Harmonization Code8501.40.6040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower1-1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeC-Face / Footless
- NEMA Design ClassL
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL, UR
- Synchronous Rpm1800 rpm
- Temperature CodeT2C
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Overview
Mfr description
VL5024A 1.5 1725 XPFC 115/230 56C